10, 000 BTU, Smart Window Air Conditioner, Digital, Remote Included - White
- Mfr # T10WV9S
- Zoro # G723720787
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Fan Speeds Cooling
3
Voltage
115V
Sound Level dBA
60/56/54 dB
Amps
10.1 A
CEER Rating
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T10WV9S
- Zoro #
- G723720787
- UPC #
- 846042050326
- Country of Origin
- Indonesia
- Fan Speeds Cooling
- 3
- Voltage
- 115V
- Sound Level dBA
- 60/56/54 dB
- Amps
- 10.1 A
- CEER Rating
- 16
- Watts
- 940 W
- Color
- White
- Item
- Air Conditioner
- BtuH Cooling
- 10,000 BTU
- For Use With
- Residential
- Compressor Type
- Rotary
- Refrigerant Type
- R32
Dimensions
- Width
- 19.76 in
- Height
- 15.16 in
Description
Say goodbye to heat spikes and noisy on-off cycling with TCL’s Smart Inverter Window Air Conditioner. Inverter technology delivers smoother, quieter, and uninterrupted cooling that uses less energy without sacrificing performance. Enjoy AC, Fan, & Dehumidifier modes, plus I FEEL Comfort Tracking that adjusts cooling based on where you are in the room. Control your comfort anytime with the TCL Home App or voice control with Alexa, Google Assistant, or Apple HomeKit-enabled devices, thanks to Matter-enabled smart home compatibility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.