Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vert Pack AC, 17600 BtuH, 47 in H

  • Mfr # VHA18K34RCQ

  • Zoro # G515852078


product price: $3,432.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Cooling Capacity
13,100 BtuH
Reverse Cycle Heat COP
3.3
Heating Capacity - Electric
11,600 BtuH
Refrigerant Type
R-32
EER
10.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHA18K34RCQ
Zoro #
G515852078
UPC #
724587448504
Country of Origin
Mexico

Dimensions

Sleeve Height
30 7/8 in
Height
47 in
Manufacturers Warranty Length
1 yr Parts/Labor, 5 yr Limited
Depth
23 in
Sleeve Width (In.)
24 5/8 in
Air Filter Width
25 in
Width
23 in
Air Filter Height
20 in

Details

Cooling Capacity
13,100 BtuH
Reverse Cycle Heat COP
3.3
Heating Capacity - Electric
11,600 BtuH
Refrigerant Type
R-32
EER
10.6
Operation Mode - HVAC
Cooling/Heating
Phase
Single
Seacoast Corrosion Protection
Front and Rear Coil
Voltage
208/230V AC
Item
Vertical Packaged Air Conditioner
Hz
60 Hz
Heating Method
Heat Pump/Electric Heat
Filter Performance Rating
MERV 13
For Use With
VPAWP1-14, VPAWP1-8
Coverage Area - Maximum
1,000 sq ft
Includes Filtration
Air Filtering
Standards
A2L Refrigerant
Electric Heating Capacity - Minimum
9,500 BtuH
Amps
7.0/7.9 A
Heat Pump Heating Capacity - Minimum
9,800 BtuH
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
11.9
Watts
1,679 W
Weight
190 lb
Refrigerant Precharge
40 oz
Control Type
Electronic
Power Source
Hardwired
Exhaust Air Flow
560 cfm
Coverage Area - Minimum
700 sq ft
Compressor Type
Rotary
Heating Capacity
16,000 BtuH
Airflow
560 cfm
Control Location
Wall Thermostat
Compressor Technology
Variable Output (Inverter)
Cooling Capacity - Maximum
17,600 BtuH
Heating Watts
1,480 W

Description

Vertical Packaged Air Conditioner, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 13,100 BtuH, Heating Method Heat Pump/Electric Heat, Heating Capacity - Electric 11,600 BtuH, Heating Watts 1,480 W, 10.6 EER, Reverse Cycle Heat COP 3.3, 7.0/7.9 A Amps, 208/230V AC Voltage, Single Phase, 60 Hz Hz, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.