This item is Discontinued.

Friedrich Vertical Package Air Conditioner, 230VAC VHA24K75

Vertical Package Air Conditioner, 230VAC (Discontinued)

  • Mfr # VHA24K75
  • Zoro # G4426837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHA24K75
Zoro #
G4426837
UPC #
724587439601
Country of Origin
Mexico

Dimensions

Dimensions
50 in H x 23 in W x 23 in D
Depth
23 in
Manufacturers Warranty Length
2 yr Parts/Labor, 5 yr Limited
Height
50 in
Width
23 in

Details

Cooling Capacity
23,000/22,800 BtuH
Operation Mode - HVAC
Cooling/Heating
Heating Method
Heat Pump with Electric Heat
Heating Capacity - Electric
17,000 BtuH
Heating Capacity - Heat Pump
20,000 BtuH
Voltage
230V AC
Seacoast Corrosion Protection
Front and Rear Coil
Refrigerant Type
R-410A
Weight
231 lb
Standards
AHRI
Item
Vertical Package Air Conditioner
EER
11.0
Heating Watts
7.5 kW

Description

Vertical Package Air Conditioner, Average Coverage Area 1201 to 1400 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 23,000/22,800 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 17,000 BtuH, Heating Capacity - Heat Pump 20,000 BtuH, Heating Watts 7.5 kW, 11.0 EER, 230V AC Voltage, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.