Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Friedrich Vertical Package Air Conditioner, 265VAC VHA24R50

Vertical Package Air Conditioner, 265VAC (Discontinued)

  • Mfr # VHA24R50
  • Zoro # G4426137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHA24R50
Zoro #
G4426137
UPC #
724587439649
Country of Origin
Mexico

Dimensions

Height
50 in
Manufacturers Warranty Length
3 yr Parts/Labor, 5 yr Limited
Width
23 in
Depth
23 in
Dimensions
50 in H x 23 in W x 23 in D

Details

Cooling Capacity
23,000/22,800 BtuH
Operation Mode - HVAC
Cooling/Heating
Heating Method
Heat Pump with Electric Heat
Heating Capacity - Electric
17,000 BtuH
Heating Capacity - Heat Pump
20,000 BtuH
Voltage
265V AC
Seacoast Corrosion Protection
Front and Rear Coil
Item
Vertical Package Air Conditioner
Weight
231 lb
Standards
AHRI
Refrigerant Type
R-410A
EER
11.0
Heating Watts
5 kW

Description

Vertical Package Air Conditioner, Average Coverage Area 1202 to 1400 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 23,000/22,800 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 17,000 BtuH, Heating Capacity - Heat Pump 20,000 BtuH, Heating Watts 5 kW, 11.0 EER, 265V AC Voltage, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.