Wall Control, Plastic, Black, Electronic
Mfr # SWRT1B
Zoro # G516045929
product price: $140.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ceiling Air Conditioner
Voltage
24V
Height
2 in
Width
6 1/4 in
Control Type
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWRT1B
Zoro #
G516045929
UPC #
724587448290
Country of Origin
China
Dimensions
Height
2 in
Width
6 1/4 in
Length
7 in
Details
For Use With
Ceiling Air Conditioner
Voltage
24V
Item
Wall Control
Control Type
Electronic
Compatible Series
Breeze
Frequency
60 Hz
Control Temperature - Maximum
99 Degrees F
Material
Plastic
Control Functions
Full Function
Compatible Brand
Friedrich
Compatible Manufacturer Model Number
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Color
Black
Smart Connectivity
Wi-Fi
For Application
ComfortNet
Control Location
App, Handheld Remote, Wall Thermostat
Control Temperature - Minimum
50 Degrees F
Power Source
Hardwired
Description
Wall Control, Voltage 24V, Material Plastic, Battery Included Not Applicable, Battery Type Not Applicable, Color Black, For Use With Ceiling Air Conditioner, 2 in Height, 7 in Length, 6 1/4 in Width, Includes Not Applicable
Restrictions
This item has been restricted from sale in the following states:
QC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.