Wall Sleeve, Painted Steel
Mfr # WSE
Zoro # G2933305
product price: $193.99
/ea
Free Shipping & Returns
Key Features
For Use With
Through-the-Wall Air Conditioner
Width
27 in
Wall Opening
17-1/4 x 27-1/4"
Depth
16 3/4 in
Includes
Standard Grille, Weather Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSE
Zoro #
G2933305
UPC #
724587426649
Country of Origin
United States
Dimensions
Width
27 in
Depth
16 3/4 in
Height
16 3/4 in
Details
Item
Wall Sleeve
For Use With
Through-the-Wall Air Conditioner
Wall Opening
17-1/4 x 27-1/4"
Includes
Standard Grille, Weather Panel
Material
Steel
Compatible Brand
Friedrich
Description
Wall Sleeve, Material Steel, For Use With Through-the-Wall Air Conditioner, Height 16 3/4 in, Width 27 in, Depth 16 3/4 in, Includes Standard Grille, Weather Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.