Friedrich
Window Air Conditioner, 115V AC, Cool/Heat, 10,000 BtuH
Mfr # KHS10A10
Zoro # G2148424
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,499.00
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Operation Mode Cool/Heat
- BtuH Cooling 10,000
- Width 26 in
- Height 16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (2JUA4)
- LASKO 1500 watt Simple Touch Ceramic Heater, Black (LA83653)
- QWIKPRODUCTS QwikTreat Mold Test Kit (QT4200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x1" (274-200-240)
- FRIEDRICH Air Conditioner w/Heat, 12,000 BtuH Cool (WET12A33A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 36,000 BtuH, 28 in W. (KEL36A35)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT08B10A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 6000 BtuH, 19 3/4 in W. (KCQ06A10)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF08B10A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 10,000 BtuH (KCS10A10)
- ARCTIC WIND 6,000 BTU 115V Window Air Conditioner with Remote Control (2AW6000DA)
- Friedrich Window & Wall Air Conditioners