This item is Discontinued.

Friedrich Window Air Conditioner, 14-5/8" H CCW10B10

Window Air Conditioner, 14-5/8" H (Discontinued)

  • Mfr # CCW10B10
  • Zoro # G3978245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCW10B10
Zoro #
G3978245
UPC #
724587439472
Country of Origin
China

Dimensions

Height
14 5/8 in
Width
19 3/4 in
Depth
23 3/4 in
Power Cord Length
6 ft
Max. Window Width
36 in
Min. Window Width
26 in
Min. Window Height
26 in
Dimensions
14 5/8 in H x 19 3/4 in W 23 3/4 in D
Overall Dimensions H x W x D
14 5/8 in x 19 3/4 in x 23 3/4 in

Details

Cooling Capacity
10,000 BtuH
Amps
7.3 A
Voltage
115V AC
Standards
UL
Control Type
Electronic
Dehumidification Rate
1.2 lb/hr
Heating Method - Air Conditioners and Heat Pumps
No Heating
BtuH Cooling
10,000
Item - Air Conditioners and Heat Pumps
Wall Air Conditioner
Voltage - Air Conditioners and Heat Pumps
115VAC
CEER Rating
12.0
Watts
826 W
Item
Window Air Conditioner
Refrigerant Type
R-410A
NEMA Plug Configuration - HVAC
LCDI, 5-15P
Operation Mode - HVAC
Cooling Only
Fan Speeds Cooling
3
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Air Flow Direction
4 Way
Chassis Type
Slide Out
For Use With
Washable Air Filter
Duty Rating
Residential Grade
Seacoast Corrosion Protection
Front and Rear Coil
Remote Control Functions
On/Off and Temp. Control
Fits Window Type
Double Hung, Slider
Color
White
Heating Method
Cooling Only
Number of Speeds
3
Voltage - Plug Type
115V AC - LCDI, 5-15P

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 10,000 BtuH, Heating Method Cooling Only, CEER Rating 12.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.