Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 15500 BtuH, R-32

  • Mfr # KEVS16B33A

  • Zoro # G216077657


product price: $1,799.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Width
25 15/16 in
Compressor Technology
Variable Output (Inverter)
Weight
110 lb
Cool Air Discharge
Oscillating
Depth
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEVS16B33A
Zoro #
G216077657
UPC #
-
Country of Origin
Mexico

Dimensions

Width
25 15/16 in
Depth
29 in
Height
15 15/16 in
Min. Window Width
27 3/8 in
Power Cord Length
6 ft
Max. Window Width
42 in

Details

Compressor Technology
Variable Output (Inverter)
Weight
110 lb
Cool Air Discharge
Oscillating
Operation Mode - HVAC
Cooling/Heating
Heating Capacity - Electric
10,700 BtuH
Includes Filtration
Air Filtering
For Application
FriedrichLink
Item
Window Air Conditioner
Duty Rating
Commercial Grade
Coverage Area - Maximum
700 sq ft
Airflow
350 cfm
Control Location
App
Cooling Capacity
7,750 BtuH
Filter Performance Rating
MERV 13
Watts
833 W
NEMA Plug Configuration - HVAC
6-20P
Chassis Type
Slide Out
Coverage Area - Minimum
550 sq ft
Air Flow Direction
Eight-Way
Amps
8.6 A
Number of Speeds
Variable
Power Source
Plug-In
Voltage
230V AC
Smart Connectivity
Wi-Fi
Cooling Capacity - Maximum
15,500 BtuH
EER
10.6
Airflow - Maximum
350 cfm
Programming Capability
Weekly Schedules
Remote Control Functions
On/Off, Temperature
Includes Air Filter
Air Filter Included
Refrigerant Type
R-32
Current - Heating
16.0 A
CEER Rating
14.4
Heating Watts
3,500 W
Heating Method
Electric Heat

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 7,750 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 10,700 BtuH, Heating Watts 3,500 W, CEER Rating 14.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.