Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Friedrich Window Air Conditioner, 208/230V AC, Cool Only, 18,600/19,000 BtuH CP18G30

Window Air Conditioner, 208/230V AC, Cool Only, 18,600/19,000 BtuH (Discontinued)

  • Mfr # CP18G30
  • Zoro # G3781821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP18G30
Zoro #
G3781821
UPC #
724587432879
Country of Origin
China

Dimensions

Width
25 1/2 in
Height
16 7/8 in
Depth
30 3/8 in
Min. Window Width
26 1/2 in
Max. Window Width
42 in
Max. Wall Thickness
9 in
Min. Window Height
17 in
Power Cord Length
4 1/2 ft
Dimensions
16 7/8 in H x 25 1/2 in W

Details

Item
Window Air Conditioner
Voltage
230V AC
Operation Mode
Cool Only
BtuH Cooling
18,600/19,000
Includes
Remote Control with Batteries
Watts
1470/1510 W
CEER Rating
11.8/11.8
Item - Air Conditioners and Heat Pumps
Window Air Conditioner
Air Flow Direction
4 Way
Voltage - Air Conditioners and Heat Pumps
208/230VAC
Color
White
NEMA Plug Configuration - Air Conditioners and Heat Pumps
6-15P
Dehumidification Rate
5.5 lb/hr
Control Type
Electronic
Fan-Only Speeds
3
NEMA Plug Configuration
6-15P
Heating Method - Air Conditioners and Heat Pumps
No Heating
Standards
AHAM, CuL, ETL, UL
Amps
7.7/7.1 A
Features
Right of Left Running Electrical Cord, Oscillating Fan, Slide-Out Chassis
High CFM
520
Operation Mode - Air Conditioners and Heat Pumps
Cool Only
Chassis Type
Slide Out
Refrigerant Type
R-32
Sleeve
S
Fan Speeds Cooling
3
EER
11.9
Heating Method
Cooling Only
For Use With
Washable Air Filter
Operation Mode - HVAC
Cooling Only
NEMA Plug Configuration - HVAC
LCDI, 6-15P
Number of Speeds
3
Seacoast Corrosion Protection
None
Cooling Capacity
18,600/19,000 BtuH
Programming Capability
24-hr. On/Off Timer
Series
Chill
Duty Rating
Residential Grade
Fits Window Type
Double Hung, Slider
Smart Connectivity
Full Function Control
Remote Control Functions
On/Off and Temp. Control

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 700 to 1000 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 18,600/19,000 BtuH, Heating Method Cooling Only, CEER Rating 11.8/11.8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.