Friedrich
Window Air Conditioner, 230V AC, Cool/Heat, 18,000 BtuH
Mfr # KHM18A34
Zoro # G2153769
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,977.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Operation Mode Cool/Heat
- BtuH Cooling 18,000
- Width 26 in
- Height 18 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (XB110)
- OMNITEC DESIGN Air Scrubber Filter, 12"x12"x2", (OAH1212-40)
- FILL-RITE Tube Assembly, 55 gal. Drum (KIT180DTPS)
- LIEBERT Filter, 16" x 25" x 4" (195524P2)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (WET12A33)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 28,000 BtuH, 28 in W. (KCL28A30)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 14,000 BtuH (KCS14A10)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF05B10A)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool/Heat, 8000 BtuH, 19 3/4 in W. (KEQ08A11)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF08B10A)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 14,500 BtuH (SH15M30)
- Friedrich Window & Wall Air Conditioners