Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 8000 BtuH, R-32

  • Mfr # KCVQ08B10A

  • Zoro # G915772334


product price: $1,298.99
/ea
Free Shipping & Returns

Key Features

Amps
9.9 A
Weight
70 lb
Min. Window Width
22 in
Air Flow Direction
Eight-Way
Depth
21 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCVQ08B10A
Zoro #
G915772334
UPC #
724587447828
Country of Origin
Mexico

Dimensions

Min. Window Width
22 in
Depth
21 3/8 in
Power Cord Length
6 ft
Max. Window Width
42 in
Height
14 1/4 in
Width
19 3/4 in

Details

Amps
9.9 A
Weight
70 lb
Air Flow Direction
Eight-Way
Watts
502 W
Item
Window Air Conditioner
Refrigerant Type
R-32
Chassis Type
Slide Out
Voltage
115V AC
CEER Rating
12.0
EER
12.1
Airflow
200 cfm
NEMA Plug Configuration - HVAC
5-15P
For Application
FriedrichLink
Remote Control Functions
On/Off, Temperature
Duty Rating
Commercial Grade
Number of Speeds
Variable
Coverage Area - Maximum
350 sq ft
Filter Performance Rating
MERV 13
Cooling Capacity - Maximum
8,000 BtuH
Coverage Area - Minimum
300 sq ft
Operation Mode - HVAC
Cooling Only
Control Location
App
Power Source
Plug-In
Cool Air Discharge
Oscillating
Airflow - Maximum
200 cfm
Cooling Capacity
4,000 BtuH
Programming Capability
Weekly Schedules
Smart Connectivity
Wi-Fi
Includes Air Filter
Air Filter Included
Compressor Technology
Variable Output (Inverter)
Includes Filtration
Air Filtering

Description

Window Air Conditioner, Duty Rating Commercial Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity 4,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 12.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.