This item is Discontinued.

Frigidaire 24" Built-In Dishwasher, Black FGID2466QB

24" Built-In Dishwasher, Black (Discontinued)

  • Mfr # FGID2466QB
  • Zoro # G8734582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGID2466QB
Zoro #
G8734582
UPC #
012505114014
Country of Origin
Unknown

Dimensions

Width
24 in
Depth
25 in
Min. Height
34 1/4 in
Max. Height
35 1/4 in
Depth with Door Open
49 1/4 in

Details

Item
Dishwasher
Installation Type
Undercounter
Color
Black
Voltage
120
ADA Compliant
No
Number of Wash Cycles
7
Amps
10
Green Certification or Other Recognition
ENERGY STAR
Residential / Commercial
Residential
Standards
UL
Sound Level
UltraQuiet Plus
Wash Cycle Settings
5
Commercial / Residential
Residential
Plug Type
Hardwired
Features
Excellent Cleaning Performance, Best Drying, Quietest Dishwasher in Class, Dish Sense Technology

Description

Dishwasher, Installation Type Undercounter, Sound Level UltraQuiet Plus, Color Black, ADA Compliant No, Voltage 120, Number of Wash Cycles 7, Depth with Door Open 49 1/4 in, Features Excellent Cleaning Performance, Best Drying, Quietest Dishwasher in Class, Dish Sense Technology, Plug Type Hardwired, Standards UL, Wash Cycle Settings 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.