This item is Discontinued.

Frigidaire 24" Built-In Dishwasher, White FFBD2411NW

24" Built-In Dishwasher, White (Discontinued)

  • Mfr # FFBD2411NW
  • Zoro # G8568542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFBD2411NW
Zoro #
G8568542
UPC #
012505113437
Country of Origin
United States

Dimensions

Width
24 in
Depth
25 in
Max. Height
35 1/4 in
Min. Height
34 1/4 in
Depth with Door Open
49 1/4 in

Details

Item
Dishwasher
Installation Type
Undercounter
Color
White
Voltage
120
ADA Compliant
No
Number of Wash Cycles
5
Features
Quiet Dishwasher, Energy Saver Plus Cycle, Fits-More Capacity, Energy Saver Dry Option
Sound Level
UltraQuiet(TM) III
Residential / Commercial
Residential
Amps
10
Commercial / Residential
Residential
Plug Type
Hardwired
Wash Cycle Settings
5
Green Certification or Other Recognition
ENERGY STAR
Standards
UL

Description

Dishwasher, Installation Type Undercounter, Sound Level UltraQuiet(TM) III, Color White, ADA Compliant No, Voltage 120, Number of Wash Cycles 5, Depth with Door Open 49 1/4 in, Features Quiet Dishwasher, Energy Saver Plus Cycle, Fits-More Capacity, Energy Saver Dry Option, Plug Type Hardwired, Standards UL, Wash Cycle Settings 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.