This item is Discontinued.

Frigidaire 24" Built-In Dishwasher, White FGID2466QW

24" Built-In Dishwasher, White (Discontinued)

  • Mfr # FGID2466QW
  • Zoro # G8734573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGID2466QW
Zoro #
G8734573
UPC #
012505114038
Country of Origin
United States

Dimensions

Width
24 in
Depth
25 in
Max. Height
35 1/4 in
Depth with Door Open
49 1/4 in
Min. Height
34 1/4 in
Overall Width
24 in
Overall Height
35 1/4 in
Overall Depth
25 in
Minimum Height
34 1/4 in
Dimensions (H x W x D)
35 1/4 in x 24 in x 25 in

Details

Item
Dishwasher
Installation Type
Undercounter
Color
White
Voltage
120V AC
ADA Compliant
No
Number of Wash Cycles
7
Residential / Commercial
Residential
Amps
10 A
Plug Type
Hardwired
Standards
UL
Green Certification or Other Recognition
ENERGY STAR
Wash Cycle Settings
5
Features
Best Drying, Dish Sense Technology, Excellent Cleaning Performance, Quietest Dishwasher in Class
Sound Level
UltraQuiet Plus
Commercial / Residential
Residential
Current
10 A
Color/Finish
White

Description

Dishwasher, Installation Type Undercounter, Overall Height 35 1/4 in, Overall Width 24 in, Overall Depth 25 in, Sound Level UltraQuiet Plus, Color White, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 7, Current 10 A, Depth with Door Open 49 1/4 in, Features Best Drying, Dish Sense Technology, Excellent Cleaning Performance, Quietest Dishwasher in Class, Minimum Height 34 1/4 in, Plug Type Hardwired, Standards UL, Wash Cycle Settings 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.