This item is Discontinued.

Frigidaire Air Conditioner, Residential, 18000BtuH FHWC183WB2

Air Conditioner, Residential, 18000BtuH (Discontinued)

  • Mfr # FHWC183WB2
  • Zoro # G801253220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHWC183WB2
Zoro #
G801253220
UPC #
012505284007
Country of Origin
China

Dimensions

Min. Window Height
18 1/2 in
Height
17 7/8 in
Depth
25 3/8 in
Min. Window Width
28 in
Width
23 5/8 in
Fits Window Width
28 in to 40 1/2 in
Power Cord Length
5 ft
Max. Wall Thickness
8 in
Dimensions
17 7/8 in H x 23 5/8 in W 25 3/8 in D
Max. Window Width
40 1/2 in
Overall Dimensions H x W x D
17 7/8 in x 23 5/8 in x 25 3/8 in

Details

Cooling Capacity
18,000 BtuH
Voltage
230V AC
Operation Mode - HVAC
Cooling Only
For Use With
Window Installation Only
Item
Window Air Conditioner
Number of Speeds
3
Duty Rating
Residential Grade
Watts
1510 W
Programming Capability
24-hr. On/Off Timer
Dehumidification Rate
5.2 pt/hr
Chassis Type
Slide Out
Sound Level
58 dBA
Amps
7.6 A
Control Type
Electronic
Remote Control Functions
Full Function
Hz
60
CEER Rating
11.8
Fits Window Type
Double Hung
NEMA Plug Configuration - HVAC
LCDI, 6-15P
Heating Method
Cooling Only
Standards
CSA Listed
Air Flow Direction
6 Way
Refrigerant Type
R-32
Weight
113 lb
Includes
Pleated Quick Mount Window Kit, Support Hardware
Compressor Type
Rotary
Color
White
Seacoast Corrosion Protection
None
Voltage - Plug Type
230V AC - LCDI, 6-15P

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 700 to 1000 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 18,000 BtuH, Heating Method Cooling Only, CEER Rating 11.8

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.