This item is Discontinued.

Frigidaire Air Conditioner, Residential, 28000BtuH FHWC282WB2

Air Conditioner, Residential, 28000BtuH (Discontinued)

  • Mfr # FHWC282WB2
  • Zoro # G601253215
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FHWC282WB2
Zoro #
G601253215
UPC #
012505284038
Country of Origin
China

Dimensions

Max. Wall Thickness
10 in
Max. Window Width
42 in
Min. Window Height
19 1/2 in
Depth
26 1/2 in
Width
26 1/2 in
Dimensions
18 5/8 in H x 26 1/2 in W 26 1/2 in D
Height
18 5/8 in
Min. Window Width
31 in
Fits Window Width
31 in to 42/2 in
Power Cord Length
5 ft
Overall Dimensions H x W x D
18 5/8 in x 26 1/2 in x 26 1/2 in

Details

Cooling Capacity
28,000 BtuH
Voltage
230V AC
Operation Mode - HVAC
Cooling Only
For Use With
Window Installation Only
Item
Window Air Conditioner
Heating Method
Cooling Only
Hz
60
Refrigerant Type
R-32
Watts
3180 W
Air Flow Direction
6 Way
Remote Control Functions
Full Function
Standards
CSA
Chassis Type
Slide Out
Duty Rating
Residential Grade
Fits Window Type
Double Hung
Weight
144 lb
Amps
14.7 A
Dehumidification Rate
9.5 pt/hr
Programming Capability
24-hr. On/Off Timer
Sound Level
63 dBA
Includes
Pleated Quick Mount Window Kit, Support Hardware
Number of Speeds
3
NEMA Plug Configuration - HVAC
LCDI, 6-30P
CEER Rating
9.4
Control Type
Electronic
Seacoast Corrosion Protection
None
Compressor Type
Rotary
Color
White
Voltage - Plug Type
230V AC - LCDI, 6-30P

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 1400 to 1500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 28,000 BtuH, Heating Method Cooling Only, CEER Rating 9.4

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.