Defrost Thermostat
Mfr # 5303917954
Zoro # G8698313
product price: $23.39
/eaKey Features
Fits Brand
Frigidaire, Electrolux, Westinghouse, Kelvinator, Sears, Kenmore
Includes
Tube Clip and Push-in
For Use With Mfr. Model Number
CFU14F3HW0, F82U20F3W0, FFU11F0HW0, FFU17F9HW0, FFU17G9HW0, FFU20F9HW0, FFU20G9HW0, GFU14F3H20, MFU14F3GW4
Type
Refrigerator
Element Type
Bi-Metal Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5303917954
Zoro #
G8698313
UPC #
-
Country of Origin
Mexico
Dimensions
Lead Length
42 in
Details
Item
Defrost Thermostat
Fits Brand
Frigidaire, Electrolux, Westinghouse, Kelvinator, Sears, Kenmore
Includes
Tube Clip and Push-in
For Use With Mfr. Model Number
CFU14F3HW0, F82U20F3W0, FFU11F0HW0, FFU17F9HW0, FFU17G9HW0, FFU20F9HW0, FFU20G9HW0, GFU14F3H20, MFU14F3GW4
Type
Refrigerator
Element Type
Bi-Metal Disc
Contact Rating
120/240V AC
Compatible System Type
Commercial Refrigeration
Switch Open Temperature
55 Degrees F
Temperature Differential
25 Degrees F
Standards
CSA Approved, UL Recognized
Switch Close Temperature
30 Degrees F
Switch Amperage
5 A, 10 A
Description
Defrost Thermostat, Switch Close Temperature 30 Degrees F, Switch Open Temperature 55 Degrees F, Contact Rating 120/240V AC, Compatible System Type Commercial Refrigeration, Compatible with Brand and Series Electrolux, Frigidaire, Bi-Metal Disc, Includes Tube Clip and Push-in, Key Features High-Speed Contact Separation, Moisture Resistant, Lead Length 42 in, Standards CSA Approved, UL Recognized, Switch Amperage 5 A, 10 A, Temperature Differential 25 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.