Zoro Homepage

Defrost Thermostat

  • Mfr # 5303918214

  • Zoro # G8993232


product price: $19.99
/ea

Key Features

For Use With
Refrigerator
For Use With Mfr. Model Number
Fits Brand
Frigidaire, Electrolux, Kelvinator, Westinghouse, Tappan, O'Keefe and Merritt, Sears, Kenmore
Switch Open Temperature
47 Degrees F
Temperature Differential
22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5303918214
Zoro #
G8993232
UPC #
-
Country of Origin
Mexico

Details

Item
Defrost Thermostat
For Use With
Refrigerator
For Use With Mfr. Model Number
Fits Brand
Frigidaire, Electrolux, Kelvinator, Westinghouse, Tappan, O'Keefe and Merritt, Sears, Kenmore
Switch Open Temperature
47 Degrees F
Temperature Differential
22 Degrees F
Contact Rating
120/240V AC
Switch Close Temperature
25 Degrees F
Switch Amperage
5 A, 10 A
Compatible System Type
Ice Maker

Description

Defrost Thermostat, Switch Close Temperature 25 Degrees F, Switch Open Temperature 47 Degrees F, Contact Rating 120/240V AC, Compatible System Type Ice Maker, Compatible with Brand and Series Electrolux, Frigidaire, Switch Amperage 5 A, 10 A, Temperature Differential 22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.