This item is Discontinued.

Frigidaire Dehumidifier, 16.9 pt, White, 3 Speeds, Plastic, 115V AC FFAP5033W1

Dehumidifier, 16.9 pt, White, 3 Speeds, Plastic, 115V AC (Discontinued)

  • Mfr # FFAP5033W1
  • Zoro # G4325118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFAP5033W1
Zoro #
G4325118
UPC #
012505283574
Country of Origin
China

Dimensions

Width
15 31/32 in
Height
24 1/4 in
Power Cord Length
6 ft
Depth
12 3/16 in
Overall Height
24 1/4 in
Drain Hose Length
12 ft
Manufacturer Warranty Length
1 yr
Overall Depth
12 1/4 in
Overall Width
16 in
Bucket Size
11 to 20 pt
Depth Range
11 to 20 in
Width Range
11 to 20 in
Height Range
21 to 30 in
Overall HxWxD
24 1/4 in x 16 in x 12 1/4 in

Details

Item
Dehumidifier
Voltage
115 V AC
Color
White
Fan Speed
3
Capacity/24 Hrs. @ 60% RH
57 pt
NEMA Plug Configuration
LCDI-5-15P
Hz
60
Capacity/24 Hrs. @ 90% RH
80 pt
Agency Compliance
cUL, Energy Efficiency Verification, ENERGY STAR, ISTA6, UL
Refrigerant Type
R-410A
Refrigerant Charge
7.23 oz
Cabinet Material
Plastic
Amps
5.2 A
Humidity Range
35 to 85 RH
Application
For Use In Residential Areas to Remove Excess Moisture In The Air
Defrost Type
Automatic
Ambient Temp. Range
41 to 89 Degrees F
Fan CFM
167/229
Bucket Capacity
16.9 pt
Number of Caster Wheels
4
Filter
Washable
Filter Type
Washable
Standards
cUL, Energy Efficiency Verification, ISTA6, UL
Dehumidification Method
Standard Refrigerant
Control Type
Touch Screen
Number of Casters
4
Full Bucket Reminder
Yes
Control Features
Custom Humidity Control
Filters Out
Dust
Cord Storage
Cord Wrap
Frequency
60 Hz
Auto-Restart
Yes
Housing Material
Plastic
Number of Speeds
3
Recommended Environments
Indoor
Wattage
545 W
Maximum Noise Level
51 dB
Includes Air Filter
Yes
Maximum Air Flow
229 cfm
Operating Humidity Range
35% to 85%
Energy Star Certified
Yes
Drain/Pump Options
Built-In Drain Pump, Continuous Drain
Weight
43 lb
Amperage
5.2 A
Operating Temperature Range
41 Degrees to 89.6 Degrees F
Noise Level
47 dB (Lo), 49 dB (Med), 51 dB (Hi)
NEMA Plug Rating
5
Number of Wheels
0
Housing Color
White
Housing Color / Material
White / Plastic
Max Noise Level
0 to 50 dB, 51 to 60 dB
Dehumidifier Housing Material
Plastic

Description

Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 57 pt, Capacity/24 Hrs. @ 90 Percent RH 80 pt, Voltage 115 V AC, 60 Hz, 5.2 A Amps, 167/229 Fan CFM, Humidity Range 35 to 85 RH, Ambient Temp. Range 41 to 89 Degrees F, Height 24 1/4 in, Width 15 31/32 in, Defrost Type Automatic, Refrigerant Type R-410A, Power Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.