Shop FRIGIDAIRE
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dryer, Electric, 8 cu ft., White
Mfr # ELFE7337AW
Zoro # G206127867
product price:Â
$
998.99
/ea
Key Features
Dryer Capacity
8 cu ft
Power Source
Electric
Color
White
Voltage
208/240V
Depth with Door Open
53 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELFE7337AW
- Zoro #
- G206127867
- UPC #
- 012505388378
- Country of Origin
- Mexico
- Item
- Dryer
- Dryer Capacity
- 8 cu ft
- Power Source
- Electric
- Color
- White
- Voltage
- 208/240V
- Number of Dryer Cycles
- 7
- Features
- Standards
- UL
- Dryer Cycle Settings
- 7
- Stackable
- Yes
- Energy Star Compliant
- Yes
- Current
- 30 A
- Perfomance
- Residential
- Weight
- 126 lb
- Temperature Settings
- 4 Temperature Keys
- Coin-Operated
- No
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
Description
Dryer, Power Source Electric, Dryer Capacity 8 cu ft, Color White, Number of Dryer Cycles 7, Overall Height 38 in, Overall Width 27 in, Overall Depth 32 in, Current 30 A, Voltage 208/240V, Coin-Operated No, Stackable Yes, Energy Star Compliant Yes, Depth with Door Open 53 1/8 in, Dryer Cycle Settings 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.