Portable Mini Washing Machine, Collapsible Bucket, Perfect for Camping/Travel, USA Brand
- Mfr # PUCWM33
- Zoro # G801902241
product price:Â
$
84.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PUCWM33
- Zoro #
- G801902241
- UPC #
- 842893133577
- Country of Origin
- China
Description
Features: - With Semi-Automatic Cleaning Function - High-Frequency Vibration - Energy-Saving and Environmental Protection - Foldable and Portable Bucket Type - Convenient to Use and to Store - Easy to Use - Saving Water and Electricity - Perfect for Use in Camping, Apartments, Dorms and Business Trip What's in the Box: - Foldable Washing Machine Technical Specs: - Construction Material: Engineered ABS, TPE & TPR - Wash Capacity: 4.41 lbs. (2 Kg) - Rated Wash Power: 180W - Frequency Response: 60Hz - Voltage: 110V - Waterproof: IPX4 - S/N Ratio: 60dB - Timer: 0~15 mins - Motor: Aluminum Motor - Motor Speed:1320 Revolutions/Min - Unfolded Dimension: 11.64'' x 11.64'' x 12.46.'' -inches - Folded Dimension: 11.64'' x 11.64'' x 6.4'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.