Upright Freezer, 20 cu ft., White, 71-3/4

  • Mfr # FFUE2022AW

  • Zoro # G506129707


product price:  $1,099.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
71 3/4 in
Overall Width
32 5/8 in
Overall Depth
28 1/4 in
Defrost
Automatic
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFUE2022AW
Zoro #
G506129707
UPC #
012505648410
Country of Origin
United States

Dimensions

Overall Height
71 3/4 in
Overall Width
32 5/8 in
Overall Depth
28 1/4 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts)

Details

Defrost
Automatic
Number of Shelves
4
Freezer Capacity
20 cu ft
Color
White
Number of Doors
1
Door Hinge
Swing
Control Type
Mechanical
Item
Upright Freezer
Door Swing
Reversible
Weight
155 lb
Standards
CSA
Current
15 A
Product Type
Upright
Refrigerant Type
R-600a
Energy Star Compliant
Yes

Description

Freezer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.