50 in. Gelato Dipping Cabinet Display Freezer with Sliding Glass Door and Sneeze Guard 13 cu. ft.
- Mfr # KM-GDC-49SD-FG
- Zoro # G715548412
Key Features
Specifications
Details
- MFR #
- KM-GDC-49SD-FG
- Zoro #
- G715548412
- UPC #
- 810019868795
- Country of Origin
- China
- Color
- White
- Voltage
- 110V
- Style
- Freezer + Sneeze Guard
Dimensions
- Depth
- 28.14 in
- Size
- 12.7 Cu. Ft
- Length
- 52.1 in
- Width
- 49.6 in
Description
This Gelato Dipping Cabinet will help you store and serve Gelato with style, when the summer is at its peak Nothing helps cool you down faster than a delicious Gelato cone. If you're a small business, Gelato shop, or cafe , you want to be able to display your Gelato like a professional, while also making it easier for customers and staff to get to the good stuff. Introducing the ultimate tool for serving and displaying your delicious gelato creations. The Gelato Dipping Cabinet. Our cabinet is specifically designed to keep your gelato at the perfect serving temperature, while also showcasing your flavors to your customers. With its sleek and modern design, it will add a touch of elegance to any gelato shop, cafe or restaurant. Made with Rust-Resistant steel walls, we want to maintain freshness and quality in your Gelato which is why the interior walls on our stainless-steel dipping cabinet are pre-coated for rust and corrosion resistance. As an all-in-1 unit designed specifically for Gelato our free-standing dipping cabinet lets you store Gelato at just the right temperature, display it freely for all your customers to see, and then serve it up with fewer effort thanks to top-down access. Features: Professional Gelato Dipping Cabinet Top-sliding glass door and sneeze guard Enhanced storage space Rolling, lockable caster wheels Interior LED lighting Commercial gelato dipping cabinet ETL Listed for safety and sanitation Adjustable temperature range: 36 DegF to -15 DegF
- Effortless Gelato Serving: The KoolMore 49 in. Gelato Dipping Cabinet is designed for seamless access, letting you serve gelato with ease and speed during those hot summer days.
- Perfect Temperature Maintenance: Keep your gelato at the ideal serving temperature with our specially designed cabinet, ensuring every scoop is as fresh and delicious as the first.
- Elegant Display: Showcase your gelato flavors in style with a sleek and modern design that adds a touch of sophistication to any gelato shop, cafe, or restaurant.
- Rust-Resistant Durability: Built with rust-resistant steel walls, our cabinet ensures long-lasting use while maintaining the freshness and quality of your gelato.
- Top-Down Access: The sliding glass doors provide easy top-down access, making it simple for customers and staff to see and serve your gelato creations.
- Spacious 12.7 cu. ft. Capacity: With ample space to store and display multiple gelato flavors, this cabinet is perfect for any small business or cafe offering various options.
- Enhance Customer Experience: The clear, wide glass window lets customers easily view all available flavors, enhancing their overall experience and boosting sales.
- All-in-One Solution: Specifically designed for gelato, this free-standing cabinet combines storage, display, and serving capabilities into one convenient unit.
- Stylish and Functional: Not just a freezer, but a statement piece that elevates your business's interior while delivering practical functionality.
- Protective Glass Sneeze Guard: Ensure your gelato stays fresh and clean with a built-in glass sneeze guard that offers hygienic protection while allowing customers a clear view of your delicious offerings.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.