Zoro Homepage
This item is Discontinued.
Frigidaire Front Load Washing Machine, 120V, 3.9 cu. Ft. FFFS5115PW

Front Load Washing Machine, 120V, 3.9 cu. Ft. (Discontinued)

  • Mfr # FFFS5115PW
  • Zoro # G8568594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFFS5115PW
Zoro #
G8568594
UPC #
012505385711
Country of Origin
United States

Dimensions

Width
27"
Height
36"
Depth
30-5/16"
Height with Lid Open
51 7/16 in

Details

Item
Front Load Washer
Washer Capacity
3.9 cu ft
Power Source
Electric
Color
White
Voltage
120
Commercial / Residential
Residential
Features
Quick Full Load Wash, Large Capacity, Tumble Action Cleaning System, Reduce Wrinkles
Temp. Settings
5 Temperature Keys
Plug Type
3-Prong
Stackable
Yes
Green Certification or Other Recognition
ENERGY STAR
Amps
10
Wash Cycle Settings
10
Number of Wash Cycles
10
Standards
UL
Residential / Commercial
Residential

Description

Front Load Washer, Color White, Washer Capacity 3.9 cu ft, Number of Wash Cycles 10, Voltage 120, Power Source Electric, Stackable Yes, Features Quick Full Load Wash, Large Capacity, Tumble Action Cleaning System, Reduce Wrinkles, Height with Lid Open 51 7/16 in, Plug Type 3-Prong, Wash Cycle Settings 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.