This item is Discontinued.

Frigidaire Gallery Window Air Conditioner, 115V AC, Cool Only, 12,000 BtuH, 19 in W. FGRC1244T1

Window Air Conditioner, 115V AC, Cool Only, 12,000 BtuH, 19 in W. (Discontinued)

  • Mfr # FGRC1244T1
  • Zoro # G6617900
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGRC1244T1
Zoro #
G6617900
UPC #
012505280818
Country of Origin
China

Dimensions

Width
19 in
Height
14 1/2 in
Depth
24 5/8 in
Max. Window Width
36 in
Power Cord Length
6 1/2 ft
Min. Window Width
23 in
Min. Window Height
15 1/2 in
Dimensions
14 1/2 in H x 19 in W

Details

Item
Window Air Conditioner
Voltage
115V AC
Operation Mode
Cool Only
BtuH Cooling
12,000
Includes
Remote Control
Watts
1000 W
Control Type
Electronic
Dehumidification Rate
3.8 lb/hr
Item - Air Conditioners and Heat Pumps
Window Air Conditioner
CEER Rating
12.0
Standards
CuL, UL
Sleeve
No
Voltage - Air Conditioners and Heat Pumps
115VAC
Refrigerant Type
R-410A
Fan Speeds Cooling
3
NEMA Plug Configuration - Air Conditioners and Heat Pumps
LCDI, 5-15P
BtuH Heating
Based On Outdoor Ambient and Matched Componets
Fan Speeds Heating
3
Air Flow Direction
4 Way
Color
White
Fan-Only Speeds
3
Amps
8.7 A
Chassis Type
Fixed
High CFM
200/190/180
Heating Method - Air Conditioners and Heat Pumps
No Heating
Features
Smart Room Air Conditioner with WiFi Control
Operation Mode - Air Conditioners and Heat Pumps
Cooling Only
Green Certification or Other Recognition
ENERGY STAR
Heating Method
Cooling Only
Smart Connectivity
Wifi Assistant Enabled
Fits Window Type
Double Hung
Series
Gallery
Remote Control Functions
Full Function
Number of Speeds
3
Duty Rating
Residential Grade
Operation Mode - HVAC
Cooling Only
Cooling Capacity
12,000 BtuH
Programming Capability
24-hr. On/Off Timer
Seacoast Corrosion Protection
None
NEMA Plug Configuration - HVAC
LCDI, 5-15P

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 12,000 BtuH, Heating Method Cooling Only, CEER Rating 12.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.