Shop FRIGIDAIRE

Microwave Oven, 1.2 cu ft Capac.

  • Mfr # GMOS1266AF

  • Zoro # G716332669


product price:  $759.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
950 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1.2 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GMOS1266AF
Zoro #
G716332669
UPC #
012505566622
Country of Origin
China

Dimensions

Interior Width
21 7/8 in
Overall Width
29 7/8 in
Overall Height
10 3/8 in
Interior Depth
12 1/4 in
Manufacturer Warranty Length
1 yr
Overall Depth
18 5/8 in
Interior Height
7 3/8 in

Details

Microwave Style
Countertop
Cooking Wattage
950 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1.2 cu ft
Voltage
120V
1-Touch Settings
Yes
Turntable Material
Glass
Weight
54 lb
Standards
DHHS, FCC, UL
Plug Type
5-15P
Microwave Turntable
Yes
Item
Microwave Oven
Features
LED Lighting, Dual Open Door, Filter Indicator Light, (3) Speed Ventilation Fan, Zero-Clearance Door
Color
Silver

Description

Microwave Oven, Microwave Style Countertop, Oven Capacity 1.2 cu ft, Overall Height 10 3/8 in, Overall Width 29 7/8 in, Overall Depth 18 5/8 in, Appliance Color Silver, Energy Star Compliant Not Applicable, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 950 W, 1-Touch Settings Yes, Features LED Lighting, Dual Open Door, Filter Indicator Light, (3) Speed Ventilation Fan, Zero-Clearance Door, Interior Depth 12 1/4 in, Interior Height 7 3/8 in, Interior Width 21 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.