Zoro Homepage

Oven Range, 5.3 cu ft Capac.

  • Mfr # FCRG3083AS

  • Zoro # G716332676


product price: $1,009.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Depth
26 in
Self Cleaning
Yes
Oven Interior Depth
19 7/8 in
Color
Silver
Cooktop BTU Output
5,000 to 18,000 BTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCRG3083AS
Zoro #
G716332676
UPC #
012505514715
Country of Origin
United States

Dimensions

Overall Depth
26 in
Oven Interior Depth
19 7/8 in
Overall Width
30 in
Oven Interior Height
17 5/8 in
Overall Height
46 3/4 in
Manufacturer Warranty Length
1 yr
Oven Interior Width
25 1/4 in

Details

Self Cleaning
Yes
Color
Silver
Cooktop BTU Output
5,000 to 18,000 BTU
Lower Oven BTU Output
10,000 BTU
Power Source
Electric
Item
Oven Range
Features
Air Fry, Convection Bake, (5) Burner Cooktop, Quick Boil
Lower Oven Capacity
5.1 cu ft
Number of Burners
5
ADA Compliant
No
Voltage
120V AC
Standards
CSA
Weight
184 lb
Current
12 A
Upper Oven BTU Output
18,000 BTU
Perfomance
Residential

Description

Oven Range, Power Source Electric, Color Silver, Overall Height 46 3/4 in, Overall Width 30 in, Overall Depth 26 in, Number of Burners 5, Lower Oven Capacity 5.1 cu ft, Upper Oven Capacity Not Applicable, ADA Compliant No, Self Cleaning Yes, Cooktop BTU Output 5,000 to 18,000 BTU, Current 12 A, Features Air Fry, Convection Bake, (5) Burner Cooktop, Quick Boil, Lower Oven BTU Output 10,000 BTU, Manufacturer Warranty Length 1 yr, Oven Interior Depth 19 7/8 in, Oven Interior Height 17 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.