Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pleated Air Filter

  • Mfr # FRPARAC7

  • Zoro # G215677681


product price: $48.99
/ea

Key Features

Filters Out
Dust, Lint, Dander, Pollen, Smoke
Actual Filter Size
19-11/16 in x 7-5/16 in x 5/8 in
Nominal Height
8 in
Nominal Width
20 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRPARAC7
Zoro #
G215677681
UPC #
012505471803
Country of Origin
China

Dimensions

Nominal Filter Size
20x8x1
Actual Filter Size
19-11/16 in x 7-5/16 in x 5/8 in
Nominal Height
8 in
Nominal Width
20 in
Nominal Depth
1 in
Actual Depth
5/8 in
Actual Height
19-11/16 in
Actual Width
7-5/16 in

Details

Filters Out
Dust, Lint, Dander, Pollen, Smoke
Item
Pleated Air Filter
Common Applications
Allergen Reduction
For Use With (Systems)
FHTC083WA1, FHTC103WA1, FHTC103WA2, FHTC123WA1, FHTC123WA2, FHTC142WA2, FHTW123WA1, FHTW123WA2
Air Filter Item
Pleated Air Filter
OEM Replacement For (Filters)
FHTC083WA1, FHTC103WA1, FHTC103WA2, FHTC123WA1, FHTC123WA2, FHTC142WA2, FHTW123WA1, FHTW123WA2

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating Not Rated, Nominal Filter Size 20x8x1, Air Filter Capacity Standard Capacity, Media Material Polyester, Frame or Header Material Not Applicable, Common Applications Allergen Reduction, For Use With (Systems) FHTC083WA1, FHTC103WA1, FHTC103WA2, FHTC123WA1, FHTC123WA2, FHTC142WA2, FHTW123WA1, FHTW123WA2, OEM Replacement For (Filters) FHTC083WA1, FHTC103WA1, FHTC103WA2, FHTC123WA1, FHTC123WA2, FHTC142WA2, FHTW123WA1, FHTW123WA2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.