Zoro Homepage

Portable Air Cleaner, 250 cfm, 351 sq ft

  • Mfr # FHAP2040A1

  • Zoro # G216267164


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
11 in
Standards
Energy Efficiency Verification (Canada), Energy Star Certified, ETL
Filter Efficiency
99.97 %
Overall Width
11 in
Overall Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHAP2040A1
Zoro #
G216267164
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
11 in
Overall Width
11 in
Overall Height
22 in
Manufacturer Warranty Length
1 yr
Power Cord Length
6 1/2 ft

Details

Standards
Energy Efficiency Verification (Canada), Energy Star Certified, ETL
Filter Efficiency
99.97 %
Voltage
120V AC
Air Flow
250 cfm
Item
Portable Air Cleaner
Weight
12.79 lb
Bluetooth Enabled
Wi-Fi Compatible
Air Quality Sensor
Air Quality Sensor Included
CADR Rating (Dust)
240
Filters Out
Dust, Pollen, Smoke
Filter Change Reminder
Change Filter
Noise Level
53 dBA
Maximum Coverage Area
351 sq ft
Air Cleaning Method
Particulate Filtration
Includes Filter
Air Filter Included
CADR Rating (Pollen)
250
Control Modes
Manual
Housing Color
White
Primary Filter Type
Pleated
Cooling Fan
Air Cleaning Only
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
20 dBA
CADR Rating (Smoke)
227
Use Location
Room
Control Type
Touchscreen
Filters Down To
0.3 micron
Occupancy Sensor
Occupancy Sensor Not Included
Filters Included
HEPA (Primary)
Maximum Air Flow
250 cfm

Description

Portable Air Cleaner, Voltage 120V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.