Zoro Homepage

Under Cabinet Range Hood, 30"

  • Mfr # FHWC3050RS

  • Zoro # G3602538


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Number of Fan Speeds
3
Voltage
120V
Filter Type
Dishwasher-Safe
Amps
3.25A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHWC3050RS
Zoro #
G3602538
UPC #
012505563515
Country of Origin
China

Dimensions

Width (In.)
30"
Height (In.)
10-1/2"
Depth (In.)
20"

Details

Item
Under Cabinet Range Hood
Color
Stainless Steel
Number of Fan Speeds
3
Voltage
120V
Filter Type
Dishwasher-Safe
Amps
3.25A
Light Type
LED
Hz
60 Hz
Minimum Air Flow Capacity (CFM)
400 cfm
Standards
UL Listed/cUL Certified
Switch Control Type
Knob
Number of Lights
4

Description

Under Cabinet Range Hood,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.