Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Under Cabinet Range Hood, 36"

  • Mfr # FHWC3650RS

  • Zoro # G3602547


product price: $959.00
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Number of Fan Speeds
3
Depth
19.7"
Height
31.7"
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHWC3650RS
Zoro #
G3602547
UPC #
012505563522
Country of Origin
China

Dimensions

Depth
19.7"
Height
31.7"
Width
36"
Width (In.)
36"
Depth (In.)
20"
Height (In.)
10-1/2"

Details

Item
Under Cabinet Range Hood
Color
Stainless Steel
Number of Fan Speeds
3
Voltage
120V
Filter Type
Dishwasher-Safe
Amps
3.25A
Light Type
LED
Duct Opening
3-1/4" x 10"
Hz
60 Hz
Switch Control Type
Knob
Commercial / Residential
Residential
Minimum Air Flow Capacity (CFM)
400 cfm
Number of Lights
4
Standards
UL Listed/cUL Certified

Description

Under Cabinet Range Hood,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.