Zoro Homepage

Range Hd, Steel, 120V

  • Mfr # FCVW3052AB

  • Zoro # G8568831


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Number of Light Fixtures
1
Number of Fan Speeds
2
Depth
18.6"
Height
5"
Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCVW3052AB
Zoro #
G8568831
UPC #
012505562624
Country of Origin
Mexico

Dimensions

Depth
18.6"
Height
5"
Width
30"
Height (In.)
5"
Width (In.)
30"
Depth (In.)
18-5/8"
Overall Depth
18 1/2 in
Overall Height
5 in
Duct Height
10 in
Overall Width
30 in
Duct Width
3 1/4 in
Duct Diameter
7 in

Description

Range Hood, Airflow Capacity 200 cfm, Color Black, Duct Collar Connection 3 1/4 in x 10 in, 7 in dia., Duct Shape Rectangular, Round, Material Steel, Maximum Airflow Capacity 220 cfm, Maximum Noise Level 8 sones, Mounting Type Standard, Number of Light Fixtures 1, Number of Speeds 2, Overall Depth 18 5/8 in, Overall Height 5 in, Overall Width 30 in, Hood Style Under Cabinet, Nameplate Voltage 120 V AC, Duct Diameter 7 in, Duct Direction Vertical/Horizontal, Duct Height 10 in, Duct Width 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.