Zoro Homepage

Range Hood, Stnls Steel, 120 V

  • Mfr # FCVW3052AS

  • Zoro # G8568813


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Number of Light Fixtures
1
Number of Fan Speeds
2
Depth
18.6"
Height
5"
Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCVW3052AS
Zoro #
G8568813
UPC #
012505562631
Country of Origin
Mexico

Dimensions

Depth
18.6"
Height
5"
Width
30"
Width (In.)
30"
Depth (In.)
18-5/8"
Height (In.)
5"
Duct Diameter
7 in
Overall Height
5 in
Duct Width
3 1/4 in
Overall Width
30 in
Duct Height
10 in
Overall Depth
18 1/2 in

Details

Item
Overhead Range Hood
Color
Stainless Steel
Material
Stainless Steel
Number of Light Fixtures
1
Number of Fan Speeds
2
Voltage
120V
Filter Type
Dishwasher-Safe
Vent Install Type
Convertible
Type
Horizontally or Vertically Vented, Adjustable Speed
Amps
1.3A
Light Type
Incandescent
High Speed Sones
8
Hz
60 Hz
Duct Opening
7" dia.
Residential / Commercial
Residential
Air Delivery (CFM)
220
Commercial / Residential
Residential
Low Speed Sones
7.01
Standards
UL Listed/cUL Certified
Number of Lights
1
Switch Control Type
Rocker
Minimum Air Flow Capacity (CFM)
220 cfm
Duct Direction
Vertical/Horizontal
Number of Speeds
2
Nameplate Voltage
120 V AC
Duct Shape
Round
Recommended Environments
Residential
Frequency
60 Hz
Exhaust Application
Grease
Lighting Technology
Incandescent
Light Wattage
75 W
Maximum Airflow Capacity
220 cfm
Duct Collar Connection
3 1/4 in x 10 in, 7 in dia.
Hood Style
UnderCabinet
Maximum Noise Level
8 sones
Airflow Capacity
220 cfm
Ventilation Type
Convertible Exhaust/Recirculation

Description

Range Hood, Airflow Capacity 220 cfm, Color Silver, Duct Collar Connection 3 1/4 in x 10 in, 7 in dia., Duct Shape Rectangular, Round, Material Stainless Steel, Maximum Airflow Capacity 220 cfm, Maximum Noise Level 8 sones, Mounting Type Standard, Number of Light Fixtures 1, Number of Speeds 2, Overall Depth 18 5/8 in, Overall Height 5 in, Overall Width 30 in, Hood Style Under Cabinet, Nameplate Voltage 120 V AC, Duct Diameter 7 in, Duct Direction Vertical/Horizontal, Duct Height 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.