This item is Discontinued.

Frigidaire Refrigerator, 26 cu ft, Stainless Steel FGSS2635TF

Refrigerator, 26 cu ft, Stainless Steel (Discontinued)

  • Mfr # FGSS2635TF
  • Zoro # G2223000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGSS2635TF
Zoro #
G2223000
UPC #
012505636578
Country of Origin
Mexico

Dimensions

Overall Depth
33 3/8 in
Width
36"
Overall Height
69 7/8 in
Height
69.9"
Overall Width
36 in
Cord Length
6 ft
Depth
33.4"

Details

Refrigerator Style
Side by Side
Color
Silver
Number of Doors
2
Refrigerator Item
Refrigerator and Freezer
Voltage
115
Energy Star Compliant
Yes
Commercial / Residential
Residential
Freezer Capacity
9.5 cu ft
Refrigerator Temperature Range (F)
34 Degrees to 39 Degrees
Amps
8.5 A
Total Capacity
26.0 cu ft
Standards
ADA Compliant, CSA Certified, Star-K(R) Certified
Freezer Temperature Range (C)
-19 Degrees to -17 Degrees
Refrigerant Type
R-134a
Features
Adjustable Interior Storage, Best-In-Class Ice and Water Filtration, Smudge-Proof Stainless, Store-More Humidity-Controlled Crisper Drawers
Freezer Temperature Range (F)
-2 Degrees to 2 Degrees
Item
Refrigerator
Includes
(2) Humidity Controls, (2) Two-Liter Clear Fixed Door Bins and (2) One-Gallon Clear Adjustable Door Bins, Crushed Ice/Cube Ice/Chilled Water, Dispenser: Flush and Single-Paddle Design, Freezer: (4) White Door Bins and (1) Plastic/Wire Full Baskets, Pure Air Ultra(R) Air Filter, Refrigerator: Pure Source Ultra(R) Water Filter, Water Filter Change Indicator Light and Air Filter Change Indicator Light
Hz
60 Hz
Residential / Commercial
Residential
Number of Shelves
3
Refrigerant Charge
5.5 oz
Defrost
Manual
Refrigerator Temperature Range (C)
1 Degrees to 4 Degrees
Refrigerator Capacity
16.5 cu ft
Door Style
Solid, Swing
Door Hinge
Right/Left
Control Type
Digital
Plug Type
NEMA 5-15P
Number of Sections
2
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Minimum Freezer Temperature
-2 Degrees F
Current
8.5 A
Maximum Freezer Temperature
3 Degrees F
Frequency
60 Hz
Minimum Refrigerator Temperature
34 Degrees F
Maximum Refrigerator Temperature
39 Degrees F

Description

Refrigerator, Refrigerator Style Side-by-Side, Total Capacity 26 cu ft, Refrigerator Capacity 16.5 cu ft, Freezer Capacity 9.5 cu ft, Overall Height 69 7/8 in, Overall Width 36 in, Overall Depth 33 3/8 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 3, Defrost Manual, Number of Doors 2, Control Type Digital, Cord Length 6 ft, Current 8.5 A, Door Hinge Right/Left, Door Style Solid, Swing

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.