This item is Discontinued.

Frigidaire Refrigerator, Top Freezer, 14.6cu ft, White FFTR1514TW

Refrigerator, Top Freezer, 14.6cu ft, White (Discontinued)

  • Mfr # FFTR1514TW
  • Zoro # G5694109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFTR1514TW
Zoro #
G5694109
UPC #
012505641497
Country of Origin
Unknown

Dimensions

Overall Depth
29-7/8"
Overall Height
60-5/8"
Overall Width
28"
Cord Length
6 ft

Details

Refrigerator Style
Top Freezer
Color
White
Number of Doors
2
Refrigerator Item
Refrigerator and Freezer
Voltage
120v
Number of Shelves
2
Amps
6.0
Control Type
Mechanical
Door Style
Solid, Swing
Item
Refrigerator
Energy Star Compliant
No
Refrigerator Capacity
10.9 cu. ft.
Includes
45 Degrees Beveled Edge
Commercial / Residential
Residential
Hz
60
Door Hinge
Reversible
Standards
ADA
Plug Type
NEMA 5-15P
Residential / Commercial
Residential
Features
Store-More Humidity-Controlled Crisper Drawers, Store-More Gallon Door Shelf, Full-Width Wire Freezer Shelf, Clear Dairy Bin
Defrost
No
Refrigerant Type
R134a
Total Capacity
14.6 cu. ft.
Freezer Capacity
3.7 cu. ft.

Description

Refrigerator, Refrigerator Style Top Freezer, Total Capacity 14.6 cu ft, Refrigerator Capacity 10.9 cu ft, Freezer Capacity 3.7 cu ft, Overall Height 60 5/8 in, Overall Width 28 in, Overall Depth 29 7/8 in, Color White, Energy Star Compliant No, Number of Shelves 2, Defrost No, Number of Doors 2, Control Type Mechanical, Cord Length 6 ft, Door Hinge Reversible, Door Style Solid, Swing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.