This item is Discontinued.

Frigidaire Side By Side Refrigerator, 22.3 cu ft. FRSS2333AS

Side By Side Refrigerator, 22.3 cu ft. (Discontinued)

  • Mfr # FRSS2333AS
  • Zoro # G906125071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRSS2333AS
Zoro #
G906125071
UPC #
012505648908
Country of Origin
Mexico

Dimensions

Overall Depth
32 1/2 in
Overall Height
69 7/8 in
Overall Width
33 1/8 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts)
Dimensions (H x W x D)
69 7/8 in x 33 1/8 in x 32 1/2 in

Details

Refrigerator Style
Side-by-Side
Color
Silver
Number of Doors
4
Freezer Capacity
7.9 cu ft
Total Capacity
22.3 cu ft
Item
Side-By-Side Refrigerator
Refrigerant Type
R-600a
Standards
C-UL Listed, NSF, UL
Features
Bright LED Lighting, Eventemp(TM) Cooling System, Fresh Storage Crispers, PurePour(TM) Water Filter
Control Type
Digital
Number of Shelves
2
Refrigerator Capacity
22.3 cu ft
Energy Star Compliant
Yes
Defrost
Automatic
Weight
257 lb
Perfomance
Commercial
Shelf Material
Glass
Current
15 A
Includes Ice Maker
Yes
Power Source
Electric
Includes Ice Dispenser
Yes
Door Swing
Left, Right
Includes Water Dispenser
Yes
Includes Freezer
Yes
Antimicrobial
No
Total Capacity Range
Over 16.9 cu ft
Freezer Capacity Range
5 to 8.9 cu ft
Color/Finish
Stainless Steel

Description

Refrigerator

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.