This item is Discontinued.

Frigidaire Through-the-Wall Air Conditioner, 208/230V AC, Cool/Heat, 24 in W. FFTH102WA2

Through-the-Wall Air Conditioner, 208/230V AC, Cool/Heat, 24 in W. (Discontinued)

  • Mfr # FFTH102WA2
  • Zoro # G6539500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFTH102WA2
Zoro #
G6539500
UPC #
012505281785
Country of Origin
China

Dimensions

Width
24 in
Height
14 1/2 in
Depth
20 5/8 in
Max. Wall Thickness
18 in
Power Cord Length
6 1/2 ft
Fits Wall Sleeve Dimensions
15 1/4" x 25 1/2" x 16", 17 1/2" or 22"
Fits Wall Sleeve - H x W x D
15 1/4 in x 25 1/2 in x 16 in, 17 1/2 in or 22 in

Details

Item
Through-the-Wall Air Conditioner
Voltage
208/230V AC
Operation Mode
Cool/Heat
BtuH Cooling
10,000/9800
Watts
1040/1020 W
Dehumidification Rate
2.2 lb/hr
High CFM
282/259/230
Heating Method - Air Conditioners and Heat Pumps
Electric
Item - Air Conditioners and Heat Pumps
Wall Air Conditioner
NEMA Plug Configuration - Air Conditioners and Heat Pumps
LCDI, 6-20P
Sleeve
No
Operation Mode - Air Conditioners and Heat Pumps
Cooling/Heating
Chassis Type
Fixed
Refrigerant Type
R-410A
BtuH Heating
10,600/13,000
Air Flow Direction
6 Way
CEER Rating
9.6
Amps
4.6/5.0 A
Fan Speeds Cooling
3
Fan Speeds Heating
3
Voltage - Air Conditioners and Heat Pumps
208/230VAC
Features
Remote Thermostat, Digital Control
Standards
CuL, UL
Color
White
Fan-Only Speeds
3
Control Type
Electronic
Heating Method
Electric Heat
NEMA Plug Configuration - HVAC
LCDI, 6-20P
Operation Mode - HVAC
Cooling/Heating
Cooling Capacity
9,800/10,000 BtuH
Smart Connectivity
No Connectivity
Mounting Sleeve Included
No
Number of Speeds
3
Remote Control Functions
On/Off and Temp. Control
Seacoast Corrosion Protection
None
Duty Rating
Residential Grade
Programming Capability
24-hr. On/Off Timer

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Cooling/Heating, Cooling Capacity 9,800/10,000 BtuH, Electric Heat, 9.6 CEER Rating, 4.6/5.0 A Amps, 1040/1020 W Watts, Voltage 208/230V AC, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 6 1/2 ft, Control Type Electronic, Dehumidification Rate 2.2 lb/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions On/Off and Temp. Control

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.