This item is Discontinued.

Frigidaire Top Freezer Refrigerator, 20.5 cu ft. FRTD2021AS

Top Freezer Refrigerator, 20.5 cu ft. (Discontinued)

  • Mfr # FRTD2021AS
  • Zoro # G806125065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRTD2021AS
Zoro #
G806125065
UPC #
012505647680
Country of Origin
Mexico

Dimensions

Overall Depth
31 3/4 in
Overall Height
69 in
Overall Width
30 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts)
Dimensions (H x W x D)
69 in x 30 in x 31 3/4 in

Details

Refrigerator Style
Top-Freezer
Color
Silver
Number of Doors
2
Voltage
120V
Number of Shelves
1
Refrigerator Capacity
15.3 cu ft
Control Type
Adjustable Dial
Item
Top Freezer Refrigerator
Refrigerant Type
R-600a
Includes
(2) Glass Shelves, A Dairy Bin, a Half-Width Deli Drawer, Full-Width Wire Freezer Shelf, Gallon Door Bins
Total Capacity
20.5 cu ft
Freezer Capacity
5.2 cu ft
Energy Star Compliant
No
Standards
CSA Certified
Features
Eventemp(TM) Cooling System, Humidity-Controlled Crispers, Same Width. More Capacity, Spacious Interior Storage
Defrost
Automatic
Door Swing
Top
Weight
209 lb
Perfomance
Commercial
Includes Ice Maker
No
Shelf Material
Glass
Includes Freezer
Yes
Current
15 A
Power Source
Electric
Antimicrobial
No
Total Capacity Range
Over 16.9 cu ft
Freezer Capacity Range
5 to 8.9 cu ft
Color/Finish
Stainless Steel
Refrigerator Capacity Range
Over 12.9 cu ft

Description

Refrigerator

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.