Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Frigidaire Top Freezer Refrigerator, 20.5 cu ft. FRTD2021AW

Top Freezer Refrigerator, 20.5 cu ft. (Discontinued)

  • Mfr # FRTD2021AW
  • Zoro # G006125070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTD2021AW
Zoro #
G006125070
UPC #
012505647666
Country of Origin
Mexico

Dimensions

Overall Depth
31 3/4 in
Overall Height
69 in
Overall Width
30 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts)
Dimensions (H x W x D)
69 in x 30 in x 31 3/4 in

Details

Refrigerator Style
Top-Freezer
Color
White
Number of Doors
2
Voltage
120V
Number of Shelves
1
Energy Star Compliant
No
Refrigerator Capacity
20.5 cu ft
Includes
(2) Glass Shelves, A Dairy Bin, A Half-Width Deli Drawer, Full-Width Wire Freezer Shelf, Gallon Door Bins
Item
Top Freezer Refrigerator
Standards
CSA Certified
Defrost
Automatic
Refrigerant Type
R-600a
Control Type
Adjustable Dial
Freezer Capacity
5.2 cu ft
Total Capacity
20.5 cu ft
Features
Eventemp(TM) Cooling System, Humidity-Controlled Crispers, Same Width. More Capacity, Spacious Interior Storage
Perfomance
Commercial
Door Swing
Top
Weight
209 lb
Includes Ice Maker
No
Current
15 A
Includes Freezer
Yes
Power Source
Electric
Shelf Material
Glass
Antimicrobial
No
Total Capacity Range
Over 16.9 cu ft
Refrigerator Capacity Range
Over 12.9 cu ft
Color/Finish
White
Freezer Capacity Range
5 to 8.9 cu ft

Description

Refrigerator

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.