Water Connector, ID x L
Mfr # 29000406F
Zoro # G9469817
product price: $10.19
/eaKey Features
Inlet Type
Compression
Supply Stop Inlet Type
Compression
Inlet Size (In.)
1/4
Water Connector Inlet Type
Compression
Finish
Clear Polyflex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29000406F
Zoro #
G9469817
UPC #
012505454394
Country of Origin
China
Dimensions
Inlet Size (In.)
1/4
Water Connector Inlet Size (In)
1/4
Outside Dia. (In.)
1/4
Supply Stop Inlet Size (In)
1/4
Supply Stop Outlet Size (In)
1/4
Pipe Dia. (In.)
1/4
Water Connector Outlet Size (In)
1/4
Length (In.)
72
Details
Inlet Type
Compression
Item
Water Connector
Supply Stop Inlet Type
Compression
Water Connector Inlet Type
Compression
Finish
Clear Polyflex
Outlet (In.)
1/4
Compliance
UL
Outlet Type
Compression
Application
Refrigerator Water Supply
Material of Construction
Polyflex
Supply Stop Outlet Type
Compression
Water Connector Outlet Type
Compression
Description
Water Connector, Application Refrigerator Water Supply
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.