This item is Discontinued.

Frigidaire Window Air Conditioner, 115V AC, 18 1/2 in W. FHWW063WB1

Window Air Conditioner, 115V AC, 18 1/2 in W. (Discontinued)

  • Mfr # FHWW063WB1
  • Zoro # G5234337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHWW063WB1
Zoro #
G5234337
UPC #
012505283673
Country of Origin
China

Dimensions

Width
18 1/2 in
Height
13 in
Depth
15 1/2 in
Fits Window Width
25 1/2 in to 39 1/2 in
Dimensions
13 1/4 in H x 18 1/2 in W 15 1/4 in D
Min. Window Width
25 1/2 in
Max. Window Width
39 1/2 in
Min. Window Height
14 in
Power Cord Length
6 ft

Details

Item
Window Air Conditioner
Voltage
115V AC
Phase
Single
Watts
500 W
Operation Mode - HVAC
Cooling Only
Dehumidification Rate
1.3 lb/hr
NEMA Plug Configuration - HVAC
5-15P
Refrigerant Type
R-32
Control Type
Electronic
Seacoast Corrosion Protection
No Protection
Compressor Type
Reciprocating
Amps
4.7 A
Smart Connectivity
Wi-Fi
Sound Level
55 dBA
Cooling Capacity
6,000 BtuH
Weight
42 lb
Remote Control Functions
Full Function
Chassis Type
Fixed
CEER Rating
12.1
Programming Capability
24 hr On/Off Timer
Hz
60 Hz
Fits Window Type
Double Hung
Standards
CSA, Energy Efficiency Verification
Air Flow Direction
Six-Way
Duty Rating
Residential Grade
Number of Speeds
Variable
Color
White
Coverage Area - Maximum
250 sq ft
Power Source
Plug-In
Cooling Capacity - Maximum
6,000 BtuH
Coverage Area - Minimum
150 sq ft

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 150 to 250 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 6,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 12.1

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.