This item is Discontinued.

Frigidaire Window Air Conditioner, 115V AC, 18 1/2 in W. FHWW083WB1

Window Air Conditioner, 115V AC, 18 1/2 in W. (Discontinued)

  • Mfr # FHWW083WB1
  • Zoro # G5232212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHWW083WB1
Zoro #
G5232212
UPC #
012505283680
Country of Origin
China

Dimensions

Width
18 1/2 in
Height
13 in
Depth
15 1/2 in
Min. Window Height
14 in
Min. Window Width
24 in
Power Cord Length
6 ft
Fits Window Width
25 1/2 in to 39 1/2 in
Max. Window Width
39 1/2 in
Dimensions
13 1/4 in H x 18 1/2 in W 17 1/2 in D

Details

Item
Window Air Conditioner
Voltage
115V AC
Phase
Single
Watts
670 W
Air Flow Direction
Six-Way
Sound Level
55 dBA
Seacoast Corrosion Protection
No Protection
Chassis Type
Fixed
Dehumidification Rate
1.3 lb/hr
Programming Capability
24 hr On/Off Timer
Amps
6.4 A
Hz
60 Hz
Compressor Type
Reciprocating
Standards
CSA, Energy Efficiency Verification
Remote Control Functions
Full Function
Weight
47 lb
Color
White
CEER Rating
12.0
Duty Rating
Residential Grade
Number of Speeds
Variable
NEMA Plug Configuration - HVAC
5-15P
Smart Connectivity
Wi-Fi
Refrigerant Type
R-32
Operation Mode - HVAC
Cooling Only
Cooling Capacity
8,000 BtuH
Control Type
Electronic
Fits Window Type
Double Hung
Coverage Area - Maximum
350 sq ft
Power Source
Plug-In
Coverage Area - Minimum
300 sq ft
Cooling Capacity - Maximum
8,000 BtuH

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 300 to 350 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 8,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 12.0

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.