This item is Discontinued.

Frigidaire Window Air Conditioner, 115V AC, 19 in W. FHWW103WB1

Window Air Conditioner, 115V AC, 19 in W. (Discontinued)

  • Mfr # FHWW103WB1
  • Zoro # G5233375
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FHWW103WB1
Zoro #
G5233375
UPC #
012505283697
Country of Origin
China

Dimensions

Width
19 in
Height
14-1/2 in
Depth
21 1/2 in
Max. Window Width
39 1/2 in
Power Cord Length
6 ft
Min. Window Height
14 1/2 in
Dimensions
14 1/2 in H x 19 in W 21 1/2 in D
Fits Window Width
25 1/2 in to 39 1/2 in
Min. Window Width
25 1/2 in

Details

Item
Window Air Conditioner
Voltage
115 V
Watts
830
Phase
Single
Number of Speeds
Variable
Chassis Type
Fixed
Amps
8.0 A
Smart Connectivity
Wi-Fi
Programming Capability
24 hr On/Off Timer
Operation Mode - HVAC
Cooling Only
Refrigerant Type
R-32
Standards
CSA, Energy Efficiency Verification
Hz
60 Hz
Remote Control Functions
Full Function
Dehumidification Rate
3 lb/hr
Compressor Type
Reciprocating
Air Flow Direction
Six-Way
Weight
57 lb
NEMA Plug Configuration - HVAC
5-15P
Color
White
Duty Rating
Residential Grade
Sound Level
60 dBA
Fits Window Type
Double Hung
Seacoast Corrosion Protection
No Protection
Control Type
Electronic
CEER Rating
12.0
Coverage Area - Minimum
400 sq ft
Compressor Technology
Fixed Output (Standard)
Power Source
Plug-In
Cooling Capacity - Maximum
10,000 BtuH
Coverage Area - Maximum
450 sq ft

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 12.0

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.