Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 14000 BtuH, R-32

  • Mfr # FHWW145WE1

  • Zoro # G212534970


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
19 in
Height
14 1/2 in
Watts
1,350 W
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHWW145WE1
Zoro #
G212534970
UPC #
012505285417
Country of Origin
Thailand

Dimensions

Width
19 in
Height
14 1/2 in
Depth
22 in
Min. Window Width
25 in
Power Cord Length
6 ft
Max. Window Width
36 in
Min. Window Height
15 1/2 in
Fits Window Width
25 in to 36 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Watts
1,350 W
Phase
Single
CEER Rating
15.0
Sound Level
60 dBA
Fits Window Type
Double Hung
Chassis Type
Fixed
NEMA Plug Configuration - HVAC
5-15P
Number of Speeds
3
Air Flow Direction
Six-Way
Remote Control Functions
Fan Speed, Temperature
Control Type
Electronic
Standards
CSA
Duty Rating
Residential Grade
Amps
11.9 A
Weight
56 lb
Color
White
Dehumidification Rate
4.4 pt/hr
For Use With
Window Installation Only
Operation Mode - HVAC
Cooling Only
Programming Capability
Daily Schedules
Refrigerant Type
R-32
Smart Connectivity
Wi-Fi
Cooling Capacity - Maximum
14,000 BtuH
Coverage Area - Maximum
700 sq ft
Power Source
Plug-In
Coverage Area - Minimum
550 sq ft
Compressor Technology
Variable Output (Inverter)

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 700 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 15.0

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.