12,000 BTU Smart Window Air Conditioner with Wi-Fi and Remote in White

  • Mfr # FHWW124WD1

  • Zoro # G615446474


product price:  $483.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Height
14.5 in
Includes
Air conditioner, manual, warranty, window curtain panels, remote, batteries
Watts
1000 W
Depth
21.88 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FHWW124WD1
Zoro #
G615446474
UPC #
-
Country of Origin
China

Dimensions

Width
19 in
Height
14.5 in
Depth
21.88 in
Power Cord Length
6

Details

Item
Window Air Conditioner
Includes
Air conditioner, manual, warranty, window curtain panels, remote, batteries
Watts
1000 W
Sound Level dBA
61 dB(A)
For Use With
Home Use
Color
White
Control Type
Remote Control
Dehumidification Rate
30 mL/min
Amps
9.70 A
High CFM
321 CFM

Description

The Frigidaire 12,000 BTU window air conditioner allows you to enjoy optimum circulation and cooling with 6-way directional airflow and three different fan speeds. Designed for rooms up to 550 square feet, this unit is perfect for apartments, offices, bedrooms, or any medium sized space. Control your room's temperature anywhere, anytime from your smart device with the Frigidaire app. At your convenience remotely turn the unit on or off, change temperatures, control modes, create custom schedules, and adapt fan speeds to best meet your comfort. Our easy-to-clean washable dust filter captures dust from the air and helps keep your air conditioner working efficiently. Precisely control the temperature and fan speed from across the room and remain comfortable at all times with your air conditioner's remote control. These convenient features combine to give you a dependable air conditioner that will keep your home cool and comfortable for many seasons.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.