Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Frigidaire Window Air Conditioner, 15100 BtuH, R-32 FFRE153WAE

Window Air Conditioner, 15100 BtuH, R-32 (Discontinued)

  • Mfr # FFRE153WAE
  • Zoro # G012648471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFRE153WAE
Zoro #
G012648471
UPC #
012505283093
Country of Origin
China

Dimensions

Width
24 in
Height
18 in
Depth
25 in
Power Cord Length
6 ft
Min. Window Height
18 1/2 in
Max. Wall Thickness
8 in
Min. Window Width
28 in
Fits Window Width
28 in to 40 1/2 in
Max. Window Width
40 1/2 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Includes
Expandable Side Curtains
Watts
1,280 W
Phase
Single
Number of Speeds
3
Remote Control Functions
Full Function
Operation Mode - HVAC
Cooling Only
NEMA Plug Configuration - HVAC
5-15P
Smart Connectivity
No Connectivity
Cooling Capacity
15,100 BtuH
For Use With
Window Installation Only
Programming Capability
24 hr On/Off Timer
Amps
9.4 A
Sound Level
56 dBA
Duty Rating
Residential Grade
Weight
101 lb
Chassis Type
Fixed
Dehumidification Rate
3.8 pt/hr
Control Type
Electronic
Refrigerant Type
R-32
CEER Rating
11.8
Fits Window Type
Double Hung
Standards
CSA, Energy Efficiency Verification
Color
White
Coverage Area - Minimum
550 sq ft
Power Source
Plug-In
Cooling Capacity - Maximum
15,100 BtuH
Coverage Area - Maximum
700 sq ft
Includes Air Filter
Air Filter Included

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 550 to 700 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 15,100 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.8

Restrictions

View the Energy Guide
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.