Zoro Homepage

Window Air Conditioner, 18000 BtuH, R-32

  • Mfr # FHWW185WE2

  • Zoro # G912486029


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
18 in
Width
23 3/4 in
Weight
96 lb
Voltage
208/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHWW185WE2
Zoro #
G912486029
UPC #
012505285424
Country of Origin
China

Dimensions

Height
18 in
Width
23 3/4 in
Max. Window Width
40 1/2 in
Min. Window Width
28 in
Max. Wall Thickness
10 in
Min. Window Height
18 1/2 in
Depth
25 1/2 in
Fits Window Width
28 in to 40 1/2 in
Power Cord Length
5 ft

Details

Item
Window Air Conditioner
Color
White
Weight
96 lb
Voltage
208/230V AC
Air Flow Direction
Six-Way
Amps
8.2 A
Operation Mode - HVAC
Cooling Only
Duty Rating
Residential Grade
Refrigerant Type
R-32
Number of Speeds
3
Fits Window Type
Double Hung
NEMA Plug Configuration - HVAC
6-15P
Smart Connectivity
Wi-Fi
For Use With
Window Installation Only
Control Type
Electronic
Remote Control Functions
Fan Speed, Temperature
Watts
1,690 W
Programming Capability
Daily Schedules
CEER Rating
15.0
Standards
CSA
Sound Level
58 dBA
Dehumidification Rate
5.4 pt/hr
Chassis Type
Slide Out
Coverage Area - Maximum
1,000 sq ft
Compressor Technology
Variable Output (Inverter)
Cooling Capacity - Maximum
18,000 BtuH
Power Source
Plug-In
Phase
Single
Coverage Area - Minimum
700 sq ft

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 1050 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 15.0

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.