This item is Discontinued.

Frigidaire Window Air Conditioner, 208/230V, Cool Only, 21600/22000 BtuH FFRE2233S2

Window Air Conditioner, 208/230V, Cool Only, 21600/22000 BtuH (Discontinued)

  • Mfr # FFRE2233S2
  • Zoro # G5352496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFRE2233S2
Zoro #
G5352496
UPC #
012505278365
Country of Origin
China

Dimensions

Width
26-1/2"
Height
18-5/8
Depth
26-1/2"
Max. Wall Thickness
10"
Min. Window Height
19-1/2"
Power Cord Length
6 ft.
Max. Window Width
42"
Min. Window Width
31"

Details

Item
Window Air Conditioner
Voltage
208/230V
Operation Mode
Cool Only
BtuH Cooling
21,600/22,000
Includes
Pleated Quick Mount Window Kit
Watts
2300/2340
Standards
UL/CUL (SA11087), AHAM, Energy Star
Voltage - Air Conditioners and Heat Pumps
208/230VAC
Fan Speeds Cooling
3
Color
Gray
Dehumidification Rate
7.2 lb./hr.
Amps
10.5/11.3
Chassis Type
Slide Out
High CFM
529
Air Flow Direction
4 way
EER
10.3
Item - Air Conditioners and Heat Pumps
Window Air Conditioner
Fan-Only Speeds
3
Control Type
Electronic
Heating Method - Air Conditioners and Heat Pumps
No Heating
Operation Mode - Air Conditioners and Heat Pumps
Cool Only
NEMA Plug Configuration
LCDI, 6-15P
NEMA Plug Configuration - Air Conditioners and Heat Pumps
LCDI, 6-15P
Refrigerant Type
R-410A
CEER Rating
10.3
Operation Mode - HVAC
Cooling Only
NEMA Plug Configuration - HVAC
LCDI, 6-15P

Description

Window Air Conditioner, Operation Mode - HVAC Cooling Only, CEER Rating 10.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.