This item is Discontinued.

Frigidaire Window Air Conditioner, 208/230V, Cool Only, 28500/28000 BtuH FFRA29222

Window Air Conditioner, 208/230V, Cool Only, 28500/28000 BtuH (Discontinued)

  • Mfr # FFRA29222
  • Zoro # G5352532
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FFRA29222
Zoro #
G5352532
UPC #
-
Country of Origin
China

Dimensions

Width
26-1/2"
Height
18-5/8"
Depth
26-1/2"
Power Cord Length
6 ft.
Max. Wall Thickness
10"
Max. Window Width
42"
Min. Window Height
19-1/2"
Min. Window Width
31"

Details

Item
Window Air Conditioner
Voltage
208/230V
Operation Mode
Cool Only
BtuH Cooling
28,500/28,000
Includes
Pleated Quick Mount Window Kit
Watts
3365/3300
EER
9.8
NEMA Plug Configuration
LCDI, 6-30P
Item - Air Conditioners and Heat Pumps
Window Air Conditioner
CEER Rating
9.0
High CFM
535
Voltage - Air Conditioners and Heat Pumps
208/230VAC
Fan Speeds Cooling
3
Standards
UL/CUL (SA11087), AHAM
Fan-Only Speeds
3
Refrigerant Type
R-410A
Dehumidification Rate
9.5 lb./hr.
Color
Gray
Air Flow Direction
8 Way
Chassis Type
Slide Out
Control Type
Electronic
Amps
14.8/16.0

Description

Window Air Conditioner, CEER Rating 9.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.